Zoro Homepage

Slider Spring Latch White

  • Mfr # 50-735

  • Zoro # G003441920


product price: $53.65
/ea

Key Features

Type
Slider Spring Latch
Finish
White Bronze
Length (In.)
2-3/8 in
Width (In.)
3/4 in
Height (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-735
Zoro #
G003441920
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
2-3/8 in
Width (In.)
3/4 in
Height (In.)
7/8 in

Details

Type
Slider Spring Latch
Finish
White Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.