Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer for Multipoint Lock

  • Mfr # 39-696-3

  • Zoro # G803437536


product price: $4.79
/ea
Sold in multiples of 10 for $47.90

Key Features

Type
Spacer
Color
White
Length (In.)
3-3/32 in
Width (In.)
53/64 in
Height (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-696-3
Zoro #
G803437536
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
3-3/32 in
Width (In.)
53/64 in
Height (In.)
1/4 in

Details

Type
Spacer
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.