Zoro Homepage

T-Lock Tilt Shoe Open Cam

  • Mfr # 62-50007

  • Zoro # G503436563


product price: $1.79
/ea
Sold in multiples of 27 for $48.33

Key Features

Type
Tilt Shoe
Color
Green
Length (In.)
31/32 in
Width (In.)
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-50007
Zoro #
G503436563
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
31/32 in
Width (In.)
17/32 in

Details

Type
Tilt Shoe
Color
Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.