
Tubular Rivet, Flat Head Head, 1/4" Dia., 5/8" L, Aluminum Body
Mfr # 9-295A
Zoro # G603446141
product price: $0.37
/ea
Sold in multiples of 119 for $44.03
Key Features
Rivet Head Style
Flat Head
Rivet Body Material
Aluminum
Rivet Dia.
1/4"
Rivet Length
5/8"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-295A
Zoro #
G603446141
UPC #
-
Country of Origin
Unknown
Dimensions
Rivet Dia.
1/4"
Rivet Length
5/8"
Details
Item
Tubular Rivet
Rivet Head Style
Flat Head
Rivet Body Material
Aluminum
System of Measurement
Inch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.