6254 Evacuation Chair Storage Cabinet
Mfr # 6254002000
Zoro # G611086513
product price: $1,143.99
/eaKey Features
Product Type
Storage Cabinet
Overall Height
47 in
Material
Aluminum
Compatible Manufacturer Part Number
6254-000-000
Compatible Product Type
Evacuation Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6254002000
Zoro #
G611086513
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
47 in
Overall Depth
10 1/4 in
Overall Width
24 in
Details
Item
Storage Cabinet
Product Type
Storage Cabinet
Material
Aluminum
Compatible Manufacturer Part Number
6254-000-000
Compatible Product Type
Evacuation Chair
Features
Description
Stryker storage cabinet for evacuation chairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.