Shop STRYKER

ACLS Defibrillator Package, 9-1/8" D

  • Mfr # 99577-001957
  • Zoro # G4020331

product price: 
$
54,976.99
/ea
Free Shipping & Returns

Key Features

Includes
QUIK-COMBO(R) Therapy Cable, Printer Paper, 100 mm (2 Rolls), Operating Instructions, and Test Load. Additional components vary by configuration. Contact us for the complete list of accessories included with this system package.
Standards
CE, cETLus, CSA, cURus, FCC Compliant, UR
Cable Length
5 ft
Features
Daily, 3AM diagnostic self-test, Front-facing cables, connectors, and 100mm printer, University of Glasgow 12-Lead ECG Analysis Program, Upgradeable platform
Charging Time
Up to 10 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99577-001957
Zoro #
G4020331
UPC #
-
Country of Origin
United States
Item
ACLS Defibrillator Package
Includes
QUIK-COMBO(R) Therapy Cable, Printer Paper, 100 mm (2 Rolls), Operating Instructions, and Test Load. Additional components vary by configuration. Contact us for the complete list of accessories included with this system package.
Standards
CE, cETLus, CSA, cURus, FCC Compliant, UR
Features
Daily, 3AM diagnostic self-test, Front-facing cables, connectors, and 100mm printer, University of Glasgow 12-Lead ECG Analysis Program, Upgradeable platform
Charging Time
Up to 10 sec
Operation Mode
Semi-Automatic
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Battery
Lithium
CPR Feedback
No
Information Displayed
Instructions
Waveform / Measurement Stored
All Events and Associated Waveforms are Digitally Stored In The Patient Record As Reports, Which You Can Print, Transmit, or Download to The LIFENETR System, or To Post-Event Review Products Such As CODE-STAT(TM) or DT EXPRESS(TM) Software
Electrodes
Quick-Combo Adult Electrodes, Pak Adult Electrodes, ECG Lifepak Patch, 10/12 Electrodes Non-Invasive Pacing Electrodes, Pediatric Electrodes
Shelf Life
1 yr
Product Type
ACLS Defibrillator
Series
LIFEPAK 15
Waveform
Biphasic Truncated Exponential
Cycle Time - Maximum
10 sec
Services Included
None
Electrode Types Included
Sold separately
Battery Type
Lithium-Ion
Energy Selection
150 J, 360 J
Pads Included
Adult AED Pads
Charging Time - Maximum
10 sec
CPR Feedback Included
CPR Feedback Not Included
Patient Type
Adult, Pediatric
Modes Included
AED, Archive, Auto Test, Demo, Manual, Service, Setup

Dimensions

Cable Length
5 ft
Width
15.8125 in
Depth
9.125 in
Screen Size
8-13/16 in
Height
12.5 in
Screen Height
5 in
Overall Width
15 13/16 in
Overall Depth
9 1/8 in
Overall Height
12 1/2 in
Screen Width
6 11/16 in
Fits Chest Size
Daily, 3AM diagnostic self-test, Front-facing cables, connectors, and 100mm printer, University of Glasgow 12-Lead ECG Analysis Program, Upgradeable platform

Description

ACLS Defibrillator Package, Semi-Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Lithium, Waveform / Measurement Stored All Events and Associated Waveforms are Digitally Stored In The Patient Record As Reports, Which You Can Print, Transmit, or Download to The LIFENETR System, or To Post-Event Review Products Such As CODE-STAT(TM) or DT EXPRESS(TM) Software, CPR Feedback No, Charging Time Up to 10 sec

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.