Defibrillator, 8 ft Cable L, 12.5 in H
- Mfr # 99577-001947
- Zoro # G311471251
product price:Â
$
37,009.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 60601-2-4:2003
Cable Length
5 ft
Charging Time
Less Than 10 sec
Operation Mode
Manual
Information Displayed
Escalating Energy, Guidance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99577-001947
- Zoro #
- G311471251
- UPC #
- -
- Country of Origin
- United States
- Item
- Defibrillator
- Standards
- EN 60601-2-4:2003
- Charging Time
- Less Than 10 sec
- Operation Mode
- Manual
- Information Displayed
- Escalating Energy, Guidance
- Waveform / Measurement Stored
- Accessing Stored Patient Information
- Battery
- Lithium-Ion
- Electrodes
- Quick-Combo Adult Electrodes
- Energy
- Biphasic 360J
- CPR Feedback
- Yes
- Product Type
- Defibrillator with Monitor
- Services Included
- None
- Electrode Types Included
- Sold separately
- Includes
- QUIK-COMBO(R) Therapy Cable, Printer Paper, 100 mm (2 Rolls), Operating Instructions, and Test Load. Additional components vary by configuration. Contact us for the complete list of accessories included with this system package.
- Features
- Daily, 3AM diagnostic self-test, Front-facing cables, connectors, and 100mm printer, University of Glasgow 12-Lead ECG Analysis Program, Upgradeable platform
Dimensions
- Cable Length
- 5 ft
- Depth
- 9.1 in
- Width
- 15.8 in
- Screen Size
- 8.4 in
- Height
- 12.5 in
- Screen Width
- 6 11/16 in
- Screen Height
- 5 in
- Fits Chest Size
- Daily, 3AM diagnostic self-test, Front-facing cables, connectors, and 100mm printer, University of Glasgow 12-Lead ECG Analysis Program, Upgradeable platform
Description
Defibrillator, Manual, Energy Biphasic 360J, Battery Lithium-Ion, Waveform / Measurement Stored Accessing Stored Patient Information, CPR Feedback Yes, Charging Time Less Than 10 sec, Electrodes Quick-Combo Adult Electrodes, Cable Length 5 ft, Height 12.5 in, Width 15.8 in, Depth 9.1 in, Information Displayed Escalating Energy, Guidance, Screen Size 8.4 in, Standards EN 60601-2-4:2003
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.