Evacuation Chair Cover
Mfr # 6254055000
Zoro # G811086535
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Features
Compatible Manufacturer Part Number
6254-000-000
Material
Aluminum
Product Type
Chair Cover
Compatible Product Type
Evacuation Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6254055000
Zoro #
G811086535
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
20 in
Overall Depth
5 1/2 in
Overall Height
35 in
Details
Item
Chair Cover
Features
Compatible Manufacturer Part Number
6254-000-000
Material
Aluminum
Product Type
Chair Cover
Compatible Product Type
Evacuation Chair
Description
Chair Cover, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.