Zoro Homepage

Automated External Defibrillator, 8 In. H

  • Mfr # 80514-000263

  • Zoro # G9001316


product price: $1,566.99
/ea
Free Shipping & Returns

Key Features

Includes
Response Kit and Full Indemnity, AED Administrator Toolkit with Inspection Tags and Checklist, Policy Templates, State Specific AED Acquirer State Law Compliance Checklist
Standards
AHA Compliant
Cable Length
42 in
Charging Time
Less Than 8 Sec
Operation Mode
Semi-Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80514-000263
Zoro #
G9001316
UPC #
755702980715
Country of Origin
United Kingdom

Dimensions

Cable Length
42 in
Depth
1.875 in
Screen Size
9 in
Height
8 in
Width
7.375 in
Screen Height
9 in
Overall Depth
2 in
Overall Height
8 in
Overall Width
7 3/8 in
Screen Width
9 in

Details

Item
Defibrillator
Includes
Response Kit and Full Indemnity, AED Administrator Toolkit with Inspection Tags and Checklist, Policy Templates, State Specific AED Acquirer State Law Compliance Checklist
Standards
AHA Compliant
Charging Time
Less Than 8 Sec
Operation Mode
Semi-Automatic
Industry Type
Healthcare
Cycles per Charge
1
Waveform / Measurement Stored
Self-Compensating Output Pulse Envelope, Biphasic Waveform, Optimized Biphasic Escalating, Waveform Compensates Energy, Slope and Envelope for Patient Impedance
Shelf Life
4 yr Padpak Life, 8 yr AED Life
Battery
Battery: Lithium Manganese Dioxide, 4 yr Expiry From Manufacture Date, Integrated with Electrodes for 1 Easy Maintenance Check, 18V, 0.8A hr
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Cycle Time
Less than 12 Seconds
Information Displayed
Prompts Include Indicator (voice, pictogram) to Remind Rescuer to Apply Electrodes, Do Not Touch Patient and Stand Clear and to Press Shock Button as Well as to Provide CPR Compressions with Timed Compression Metronome
Electrodes
Quick Action Adult electrodes
Product Type
AED
Container Type
Soft Case
Electrode Types Included
Adult Electrode Pads, Pediatric Electrode Pads
Patient Type
Adult, Pediatric
Series
Samaritan 350P
CPR Feedback Included
CPR Feedback Not Included
Cycle Time - Maximum
8 sec
Services Included
1 yr Management
Battery Type
Li-MnO2
Waveform
Rectilinear Biphasic
Energy Selection
50 J, 150 J, 200 J
Modes Included
AED
Pads Included
Adult AED Pads
Charging Time - Maximum
8 sec

Description

Defibrillator, Semi-Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Battery: Lithium Manganese Dioxide, 4 yr Expiry From Manufacture Date, Integrated with Electrodes for 1 Easy Maintenance Check, 18V, 0.8A hr, Waveform / Measurement Stored Self-Compensating Output Pulse Envelope, Biphasic Waveform, Optimized Biphasic Escalating, Waveform Compensates Energy, Slope and Envelope for Patient Impedance, Charging Time Less Than 8 Sec, Cycles per Charge 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.