Zoro Homepage

Gateway, White, 3" L

  • Mfr # ACC-GTW-US-01

  • Zoro # G5166053


product price: $385.99
/ea
Free Shipping & Returns

Key Features

For Use With
HeartSine 350P, HeartSine 360P, HeartSine 450P Defibrillators
Includes
Batteries, Case, Removal Tool
Material
Plastic
Color
White
Product Type
Gateway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC-GTW-US-01
Zoro #
G5166053
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
6 1/2 in
Overall Length
3 in
Overall Depth
1 1/2 in

Details

Item
Gateway
For Use With
HeartSine 350P, HeartSine 360P, HeartSine 450P Defibrillators
Includes
Batteries, Case, Removal Tool
Material
Plastic
Color
White
Product Type
Gateway

Description

Gateway,White,3" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.