HeartSine samaritan 350P Semi-Auto w/Alarmed Cabinet & Medical Oversight Package

  • Mfr # HS001F-MD

  • Zoro # G4037877


product price: $1,817.09
/ea
Free Shipping & Returns

Key Features

Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance
Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
Up to 8 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS001F-MD
Zoro #
G4037877
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
8 in
Height
8 in
Depth
2 in
Cable Length
39 in
Overall Height
8 in
Overall Depth
2 in
Overall Width
8 in

Details

Item
AED Value Package
Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance
Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
Up to 8 sec
Shelf Life
4 yr Padpak Life, 8 yr AED Life
Electrodes
Adult Pak, Pediatric Pad-Pak
CPR Feedback
No
Information Displayed
CPR Metronome, Guidance, Place Electrodes, Shock Advised
Battery
Li-MnO2
Includes
3D Plastic Notification Sign, Administrator Tool Kit, AED, AED Inspection Tag, Alarm, Carrying Case, Compliance Management, Location Decals, Responder Kit, Surface Mounted Cabinet
Features
CPR Cycle Timer
Product Type
AED Value Package
Battery Type
Li-MnO2
Patient Type
Adult, Pediatric
Waveform
Rectilinear Biphasic
Charging Time - Maximum
8 sec
Cycle Time - Maximum
8 sec
CPR Feedback Included
CPR Feedback Not Included
Series
Samaritan 350P
Modes Included
AED
Electrode Types Included
Adult Electrode Pads, Pediatric Electrode Pads
Energy Selection
50 J, 150 J, 200 J
Container Type
Wall Cabinet with Alarm
Services Included
Medical Direction
Pads Included
Adult AED Pads

Description

HeartSine samaritan 350P AED Package includes: AED, Alarmed Cabinet, Responder Kit, Adult Pad-Pak, Medical Oversight & First Voice Admin Tool Kit.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.