
HeartSine samaritan 360P Fully Auto Aviation Package
Mfr # HS03X-AV
Zoro # G312845686
product price: $2,269.99
/ea
Free Shipping & Returns
Key Features
Operation Mode
Automatic
Includes
Carry Case
Features
Self-Monitoring AED Program
Shelf Life
4 yr Padpak Life, 8 yr AED Life
Overall Depth
9 3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS03X-AV
Zoro #
G312845686
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
9 3/16 in
Overall Height
1 7/8 in
Overall Width
7 1/4 in
Details
Operation Mode
Automatic
Includes
Carry Case
Features
Self-Monitoring AED Program
Shelf Life
4 yr Padpak Life, 8 yr AED Life
Item
Samaritan 360P AED Aviation
Product Type
Heartsine Samaritan Pad
CPR Feedback Included
CPR Feedback Not Included
Battery Type
Li-MnO2
Modes Included
AED
Pads Included
TSO Pads
Electrode Types Included
Adult Electrode Pads, Pediatric Electrode Pads
Cycle Time - Maximum
8 sec
Charging Time - Maximum
8 sec
Container Type
Soft Case
Services Included
1 yr Management
Series
Samaritan 360P
Patient Type
Adult, Pediatric
Description
HeartSine samaritan (TSO-C142a) with a Soft Carry Case includes 360P Automatic Aviation AED Package.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.