Zoro Homepage

Oxygen Bottle Holder, Aluminum

  • Mfr # 6250140000

  • Zoro # G011086571


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Features
Color-Coded Controls, Compact Storage Size, Dual Wheel Locks, Extendable Head End and Foot End Lift Handles, Extendable Upper Control Handle, Grease-Free Maintenance, Head Support, Instruction Pictograms on Seatback, Molded Hand Grips, Oversized Rear Wheels with Sealed Bearings, Positive Action Locking Mechanism for Passenger Security, Power Washable, Restraints with Fastex(R) Buckles, Stair-TREAD System, Two-Piece Molded ABS Seat
Product Type
Oxygen Bottle Holder
Compatible Product Type
Evacuation Chair
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6250140000
Zoro #
G011086571
UPC #
-
Country of Origin
United States

Details

Item
Oxygen Bottle Holder
Features
Color-Coded Controls, Compact Storage Size, Dual Wheel Locks, Extendable Head End and Foot End Lift Handles, Extendable Upper Control Handle, Grease-Free Maintenance, Head Support, Instruction Pictograms on Seatback, Molded Hand Grips, Oversized Rear Wheels with Sealed Bearings, Positive Action Locking Mechanism for Passenger Security, Power Washable, Restraints with Fastex(R) Buckles, Stair-TREAD System, Two-Piece Molded ABS Seat
Product Type
Oxygen Bottle Holder
Compatible Product Type
Evacuation Chair
Material
Aluminum

Description

Oxygen Bottle Holder, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.