Zoro Homepage

AED Trainer, 8" H x 14" L x 13" W

  • Mfr # 99996-000117

  • Zoro # G4038242


product price: $2,316.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 99425-000023, 99425-000025
Includes
(2) Reusable Training Electrodes, AED Trainer, Battery Charger, Carrying Case, Rechargeable Lithium-Ion Battery, Trainers Manual CD, Wireless Remote Control
Dimensions
8 in H x 14 in L x 13 in W
Overall Length
14 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99996-000117
Zoro #
G4038242
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
8 in H x 14 in L x 13 in W
Overall Length
14 in
Overall Width
13 in
Overall Depth
8 in

Details

Item
AED Trainer
For Use With
Mfr. No. 99425-000023, 99425-000025
Includes
(2) Reusable Training Electrodes, AED Trainer, Battery Charger, Carrying Case, Rechargeable Lithium-Ion Battery, Trainers Manual CD, Wireless Remote Control
Compatible Manufacturer Part Number
99425-000023, 99425-000025
Battery Type
Lithium-Ion
Product Type
AED Training System

Description

AED Trainer, For Use With Mfr. No. 99425-000023, 99425-000025, Dimensions 8 in H x 14 in L x 13 in W, Includes (2) Reusable Training Electrodes, AED Trainer, Battery Charger, Carrying Case, Rechargeable Lithium-Ion Battery, Trainers Manual CD, Wireless Remote Control

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.