Zoro Homepage

AED Value Package, Auto, 8 yr

  • Mfr # 99512-001267-SP

  • Zoro # G6674727


product price: $3,031.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Automatic
Waveform / Measurement Stored
Biphasic Truncated Exponential
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
0 sec
Cycles per Charge
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99512-001267-SP
Zoro #
G6674727
UPC #
815479026044
Country of Origin
United States

Dimensions

Cable Length
42 in
Height
3.8125 in
Width
8.9063 in
Overall Depth
8 1/2 in
Overall Height
3 13/16 in
Overall Width
8 15/16 in

Details

Item
AED Value Package
Operation Mode
Automatic
Waveform / Measurement Stored
Biphasic Truncated Exponential
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
0 sec
Cycles per Charge
1
Cycle Time
Less Than 10 sec
Information Displayed
Instructions
Battery
Li-MnO2
Electrodes
Adult Pak, Pediatric Pad-Pak
CPR Feedback
No
Shelf Life
4 yr Battery, 4 yr Pads, 8 yr AED Life
Includes
(2) electrodes, an administrator toolkit, battery, carrying bag, defibrillator, AED rugged case, First Voice Manager, First Voice Inspection Tag, and a First Voice Responder Kit
Product Type
AED Value Package
Container Type
Rugged Case
Modes Included
AED
Pads Included
Adult AED Pads
Waveform
Biphasic Truncated Exponential
Services Included
1 yr Management
Charging Time - Maximum
7 sec
Battery Type
Li-MnO2
CPR Feedback Included
CPR Feedback Not Included
Cycle Time - Maximum
7 sec
Electrode Types Included
Adult Electrode Pads, Pediatric Electrode Pads
Series
LIFEPAK CR2
Patient Type
Adult, Pediatric
Energy Selection
50 J, 150 J, 200 J

Description

AED Value Package, Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Li-MnO2, Waveform / Measurement Stored Biphasic Truncated Exponential, CPR Feedback No, Charging Time 0 sec, Cycles per Charge 1, Less Than 10 sec Cycle Time, Electrodes Adult Pak, Pediatric Pad-Pak, Cable Length 42 in, Height 3.8125 in, Width 8.9063 in, Information Displayed Instructions, Shelf Life 4 yr Battery, 4 yr Pads, 8 yr AED Life

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.