Zoro Homepage

Battery, Plastic, 2 in L, 2 in W, Black

  • Mfr # 11141-000162

  • Zoro # G416326234


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
2 in
Height
1 in
Color
Black
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11141-000162
Zoro #
G416326234
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Height
1 in
Width
2 in

Details

Material
Plastic
Color
Black
Item
Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.