Zoro Homepage

Carry Case, Plastic, 12 in L, 12 in W, Black

  • Mfr # 11260-000014

  • Zoro # G716323384


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height
5 in
Width
12 in
Length
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11260-000014
Zoro #
G716323384
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
12 in
Length
12 in

Details

Material
Plastic
Item
Carry Case
Color
Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.