Zoro Homepage

Carry Case, Plastic, 12 in L, 4 in W, Black

  • Mfr # 21300-004576

  • Zoro # G416323387


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Length
12 in
Width
4 in
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21300-004576
Zoro #
G416323387
UPC #
-
Country of Origin
United States

Dimensions

Height
16 in
Length
12 in
Width
4 in

Details

Item
Carry Case
Color
Black
Material
Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.