Zoro Homepage

Compression System, Plastic, 9 in L, 21 in W, White

  • Mfr # 26500-003434

  • Zoro # G116326251


product price: $62.15
/ea

Key Features

Color
White
Length
9 in
Height
22 in
Material
Plastic
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26500-003434
Zoro #
G116326251
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Height
22 in
Width
21 in

Details

Color
White
Item
Compression System
Material
Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.