Zoro Homepage

Defibrillator Cable, 4" H x 8" L x 6" W

  • Mfr # 11140-000072

  • Zoro # G4039073


product price: $2,138.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifepak 15
Includes
Right-Angle Cable
Dimensions
4 in H x 8 in L x 6 in W
Product Type
AC to DC Power Adapter
Overall Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11140-000072
Zoro #
G4039073
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4 in H x 8 in L x 6 in W
Overall Depth
4 in
Overall Length
8 in
Overall Width
6 in

Details

Item
Power Adapter
For Use With
Mfr. No. Lifepak 15
Includes
Right-Angle Cable
Product Type
AC to DC Power Adapter
Compatible Manufacturer Part Number
Lifepak 15

Description

Power Adapter, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes Right-Angle Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.