Zoro Homepage

Defibrillator Cable, 4" H x 8" L x 6" W

  • Mfr # 11171-000043

  • Zoro # G4019683


product price: $723.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifepak 15
Includes
(20) Disposable Sensor
Cable Length
1 1/2 ft
Dimensions
4 in H x 8 in L x 6 in W
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11171-000043
Zoro #
G4019683
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1 1/2 ft
Dimensions
4 in H x 8 in L x 6 in W
Overall Length
8 in
Overall Width
6 in
Overall Depth
4 in

Details

Item
Defibrillator Sensor
For Use With
Mfr. No. Lifepak 15
Includes
(20) Disposable Sensor
Product Type
M-LNCS Adhesive Sensor
Compatible Manufacturer Part Number
Lifepak 15

Description

Defibrillator Sensor, Cable Length 1 1/2 ft, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes (20) Disposable Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.