Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Defibrillator Cable, 4" H x 8" L x 6" W

  • Mfr # 11996-000324

  • Zoro # G4019491


product price: $399.99
/ea
Free Shipping & Returns

Key Features

For Use With
LIFEPAK 15
Includes
10 ft Cable
Cable Length
10 ft
Dimensions
4 in H x 8 in L x 6 in W
Compatible Manufacturer Part Number
Lifepak 15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11996-000324
Zoro #
G4019491
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
10 ft
Dimensions
4 in H x 8 in L x 6 in W
Overall Width
6 in
Overall Length
8 in
Overall Depth
4 in

Details

Item
Defibrillator Cable
For Use With
LIFEPAK 15
Includes
10 ft Cable
Compatible Manufacturer Part Number
Lifepak 15
Product Type
Patient Cable

Description

Defibrillator Cable, Cable Length 10 ft, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes 10 ft Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.