Zoro Homepage

Defibrillator Cuff, 4" H x 8" L x 6" W

  • Mfr # 11160-000011

  • Zoro # G4018852


product price: $42.59
/ea

Key Features

For Use With
Mfr. No. Lifepak 15
Includes
Reusable Cuff
Dimensions
4 in H x 8 in L x 6 in W
Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11160-000011
Zoro #
G4018852
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4 in H x 8 in L x 6 in W
Overall Depth
4 in
Overall Length
8 in
Overall Width
6 in

Details

Item
AED Cuff
For Use With
Mfr. No. Lifepak 15
Includes
Reusable Cuff
Material
Plastic
Color
White
Accessory Type
Defibrillator Cuff
Product Type
NIBP Cuff
Compatible Manufacturer Part Number
21300-008146, 21300-008147, 21300-008148

Description

Defibrillator Cuff, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes Reusable Cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.