Shop STRYKER PHYSIO-CONTROL
See all product information
Create Account
Defibrillator, Li-MnO2
- Mfr # 99512-000970
- Zoro # G823933810
product price:Â
$
4,499.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
4 yr Battery, 4 yr Pads, 8 yr AED Life
Overall Width
8 7/8 in
Product Type
Defibrillator
Charging Time - Maximum
0 sec
Patient Type
Adult, Pediatric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99512-000970
- Zoro #
- G823933810
- UPC #
- -
- Country of Origin
- United States
- Shelf Life
- 4 yr Battery, 4 yr Pads, 8 yr AED Life
- Product Type
- Defibrillator
- Charging Time - Maximum
- 0 sec
- Patient Type
- Adult, Pediatric
- Cycle Time - Maximum
- 7 sec
- Item
- Defibrillator
- Pads Included
- Adult AED Pads, Pediatric AED Pads
- Includes
- Carrying Case, Data Plan
- CPR Feedback Included
- CPR Feedback Included
- Series
- LIFEPAK CR2
- Container Type
- Carrying Case with Handle
- Battery Type
- Li-MnO2
- Electrode Types Included
- Quik-Step Electrodes
- Operation Mode
- Semi-Automatic
Dimensions
- Overall Width
- 8 7/8 in
- Overall Depth
- 10 13/16 in
- Overall Height
- 3 13/16 in
Description
Defibrillator, Semi-Automatic, Shelf Life 4 yr Battery, 4 yr Pads, 8 yr AED Life, Includes Carrying Case, Data Plan
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.