Defibrillator, Li-MnO2
- Mfr # 99512-001708
- Zoro # G023933887
product price:Â
$
4,256.99
/ea
Free Shipping & Returns
Key Features
Includes
Data Plan
Series
LIFEPAK CR2
Patient Type
Adult, Pediatric
Container Type
Carrying Case with Handle
Battery Type
Li-MnO2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99512-001708
- Zoro #
- G023933887
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 8 7/8 in
- Overall Height
- 3 13/16 in
- Overall Depth
- 10 13/16 in
Details
- Includes
- Data Plan
- Series
- LIFEPAK CR2
- Patient Type
- Adult, Pediatric
- Container Type
- Carrying Case with Handle
- Item
- Defibrillator
- Battery Type
- Li-MnO2
- Pads Included
- Adult AED Pads, Pediatric AED Pads
- Product Type
- Defibrillator
- Operation Mode
- Semi-Automatic
- Electrode Types Included
- Quik-Step Electrodes
- Cycle Time - Maximum
- 7 sec
- Charging Time - Maximum
- 0 sec
- CPR Feedback Included
- CPR Feedback Included
- Shelf Life
- 4 yr Battery, 4 yr Pads, 8 yr AED Life
Description
Defibrillator, Semi-Automatic, Shelf Life 4 yr Battery, 4 yr Pads, 8 yr AED Life, Includes Data Plan
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.