Defibrillator, Li-MnO2
- Mfr # 99512-001713
- Zoro # G823933896
product price:Â
$
4,808.99
/ea
Free Shipping & Returns
Key Features
Series
LIFEPAK CR2
CPR Feedback Included
CPR Feedback Included
Overall Depth
10 13/16 in
Electrode Types Included
Quik-Step Electrodes
Patient Type
Adult, Pediatric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99512-001713
- Zoro #
- G823933896
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 10 13/16 in
- Overall Width
- 8 7/8 in
- Overall Height
- 3 13/16 in
Details
- Series
- LIFEPAK CR2
- CPR Feedback Included
- CPR Feedback Included
- Electrode Types Included
- Quik-Step Electrodes
- Patient Type
- Adult, Pediatric
- Cycle Time - Maximum
- 12 sec
- Pads Included
- Adult AED Pads, Pediatric AED Pads
- Operation Mode
- Automatic
- Shelf Life
- 4 yr Battery, 4 yr Pads, 8 yr AED Life
- Battery Type
- Li-MnO2
- Charging Time - Maximum
- 0 sec
- Product Type
- Defibrillator
- Container Type
- Carrying Case with Handle
- Item
- Defibrillator
- Includes
- Carrying Case, Data Plan
Description
Defibrillator, Automatic, Shelf Life 4 yr Battery, 4 yr Pads, 8 yr AED Life, Includes Carrying Case, Data Plan
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.