Defibrillator, Li-MnO2
- Mfr # 99512-001714
- Zoro # G523933899
product price:Â
$
4,687.99
/ea
Free Shipping & Returns
Key Features
Container Type
Carrying Case with Handle
Patient Type
Adult, Pediatric
Shelf Life
4 yr Battery, 4 yr Pads, 8 yr AED Life
Battery Type
Li-MnO2
CPR Feedback Included
CPR Feedback Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99512-001714
- Zoro #
- G523933899
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 10 13/16 in
- Overall Width
- 8 7/8 in
- Overall Height
- 3 13/16 in
Details
- Item
- Defibrillator
- Container Type
- Carrying Case with Handle
- Patient Type
- Adult, Pediatric
- Shelf Life
- 4 yr Battery, 4 yr Pads, 8 yr AED Life
- Battery Type
- Li-MnO2
- CPR Feedback Included
- CPR Feedback Included
- Electrode Types Included
- Quik-Step Electrodes
- Product Type
- Defibrillator
- Series
- LIFEPAK CR2
- Operation Mode
- Automatic
- Cycle Time - Maximum
- 12 sec
- Includes
- Data Plan
- Pads Included
- Adult AED Pads, Pediatric AED Pads
- Charging Time - Maximum
- 0 sec
Description
Defibrillator, Automatic, Shelf Life 4 yr Battery, 4 yr Pads, 8 yr AED Life, Includes Data Plan
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.