Zoro Homepage

Defibrillator Sensor, 4" H x 8" L x 6" W

  • Mfr # 11171-000065

  • Zoro # G4019430


product price: $514.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e
Includes
Sensor
Features
Reusable
Dimensions
4 in H x 8 in L x 6 in W
Product Type
Soft SpO2 Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11171-000065
Zoro #
G4019430
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4 in H x 8 in L x 6 in W
Overall Length
8 in
Overall Width
6 in
Overall Depth
4 in

Details

Item
Defibrillator Sensor
For Use With
Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e
Includes
Sensor
Features
Reusable
Product Type
Soft SpO2 Sensor
Compatible Manufacturer Part Number
Lifepak 12, Lifepak 15, Lifepak 20e

Description

Defibrillator Sensor, For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.