Defibrillator Tube, 4" H x 8" L x 6" W
Mfr # 11996-000080
Zoro # G4020112
product price: $672.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. Lifepak 12, Lifepak 15
Includes
(25) Filterlines
Dimensions
4 in H x 8 in L x 6 in W
Compatible Manufacturer Part Number
Lifepak 12, Lifepak 15
Product Type
Filterline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11996-000080
Zoro #
G4020112
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
4 in H x 8 in L x 6 in W
Overall Depth
4 in
Overall Width
6 in
Overall Length
8 in
Details
Item
Defibrillator Tube
For Use With
Mfr. No. Lifepak 12, Lifepak 15
Includes
(25) Filterlines
Compatible Manufacturer Part Number
Lifepak 12, Lifepak 15
Product Type
Filterline
Description
Defibrillator Tube, For Use With Mfr. No. Lifepak 12, Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes (25) Filterlines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.