Zoro Homepage

ECG Display AED Package, 3-3/8" H

  • Mfr # 99425-000023-SP

  • Zoro # G4020961


product price: $4,088.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
Up to 7 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99425-000023-SP
Zoro #
G4020961
UPC #
-
Country of Origin
United States

Dimensions

Height
3.375 in
Width
9.1875 in
Screen Size
4 11/16 x 3 1/2 in
Depth
10.875 in
Cable Length
48 in
Screen Width
4 11/16 in
Overall Height
3 3/8 in
Screen Height
3 1/2 in
Overall Depth
10 7/8 in
Overall Width
9 3/16 in

Description

Lifepak 1000 Graphic Display Defibrillator, Semi-Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Li-MnO2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.