Shop STRYKER PHYSIO-CONTROL

ECG Display AED Package, 3-3/8"H, 10-7/8"D

  • Mfr # 99425-000025
  • Zoro # G4038017

product price: 
$
5,129.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Semi-Automatic
Waveform / Measurement Stored
The Defibrillation Shock, using ADAPTIV(TM) Biphasic technology, is Delivered in The Form of A Biphasic Truncated Exponential, Defibrillation Waveform, LIFEPAK Biphasic Defibrillators Measure The Patients Transthoracic Impedance and Automatically Adjust The Defibrillation Waveform Current, Duration, and Voltage To Meet The Needs of The Individual Patient, Patient Impedance is Measured Whenever Defibrillation Electrodes are In Contact with The Patient
Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
Up to 7 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99425-000025
Zoro #
G4038017
UPC #
-
Country of Origin
United States

Dimensions

Width
9.1875 in
Height
3.375 in
Screen Size
4 11/16 x 3 1/2 in
Cable Length
48 in
Depth
10.875 in
Overall Depth
10 7/8 in
Overall Width
9 3/16 in
Screen Height
3 1/2 in
Screen Width
4 11/16 in
Overall Height
3 3/8 in
Fits Chest Size
ECG, Manual Override, Shock Count, Waveform Amplitude, Waveform Sweep Speed, Waveform Viewing Time

Details

Item
Lifepak 1000 ECG Display Defibrillator
Operation Mode
Semi-Automatic
Waveform / Measurement Stored
The Defibrillation Shock, using ADAPTIV(TM) Biphasic technology, is Delivered in The Form of A Biphasic Truncated Exponential, Defibrillation Waveform, LIFEPAK Biphasic Defibrillators Measure The Patients Transthoracic Impedance and Automatically Adjust The Defibrillation Waveform Current, Duration, and Voltage To Meet The Needs of The Individual Patient, Patient Impedance is Measured Whenever Defibrillation Electrodes are In Contact with The Patient
Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
Up to 7 sec
Electrodes
Pak Adult Electrodes, Pediatric electrodes, ECG Lifepak Patch, Quick Combo Adult Electrodes
Shelf Life
2 yr Pads, 5 yr AED Life, 5 yr Battery
CPR Feedback
No
Includes
Administrator Tool Kit, Adult Electrodes, AED Inspection Tag, Battery, Carrying Case, Responder Kit
Information Displayed
ECG, Heart Rate, Shock Number, Waveform Amplitude, Waveform Sweep Speed, Waveform Viewing time
Battery
Li-MnO2
Features
ECG, Manual Override, Shock Count, Waveform Amplitude, Waveform Sweep Speed, Waveform Viewing Time
Product Type
ECG Display Defibrillator
Waveform
Biphasic Truncated Exponential
Container Type
Soft Case
Services Included
1 yr Management
Charging Time - Maximum
9 sec
Electrode Types Included
ECG Patch, Adult Electrodes, Pediatric Electrodes, Quick-Combo Adult Electrodes
CPR Feedback Included
CPR Feedback Not Included
Patient Type
Adult, Pediatric
Pads Included
Adult AED Pads
Cycle Time - Maximum
9 sec
Battery Type
Li-MnO2
Series
LIFEPAK 1000
Energy Selection
50 J, 150 J, 200 J

Description

Lifepak 1000 ECG Display Defibrillator, Semi-Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Li-MnO2

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.