Zoro Homepage

Graphic Display AED Package, 3-3/8" H

  • Mfr # 99425-000025-SP

  • Zoro # G4020891


product price: $4,965.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Semi-Automatic
Waveform / Measurement Stored
The Defibrillation Shock, using ADAPTIV(TM) Biphasic technology, is Delivered in The Form of A Biphasic Truncated Exponential, Defibrillation Waveform, LIFEPAK Biphasic Defibrillators Measure The Patients Transthoracic Impedance and Automatically Adjust The Defibrillation Waveform Current, Duration, and Voltage To Meet The Needs of The Individual Patient, Patient Impedance is Measured Whenever Defibrillation Electrodes are In Contact with The Patient
Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
Up to 7 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99425-000025-SP
Zoro #
G4020891
UPC #
-
Country of Origin
United States

Dimensions

Height
3.375 in
Width
9.1875 in
Cable Length
48 in
Screen Size
4 11/16 x 3 1/2 in
Depth
10.875 in
Overall Height
3 3/8 in
Overall Width
9 3/16 in
Screen Height
3 1/2 in
Screen Width
4 11/16 in
Overall Depth
10 7/8 in

Details

Item
AED
Operation Mode
Semi-Automatic
Waveform / Measurement Stored
The Defibrillation Shock, using ADAPTIV(TM) Biphasic technology, is Delivered in The Form of A Biphasic Truncated Exponential, Defibrillation Waveform, LIFEPAK Biphasic Defibrillators Measure The Patients Transthoracic Impedance and Automatically Adjust The Defibrillation Waveform Current, Duration, and Voltage To Meet The Needs of The Individual Patient, Patient Impedance is Measured Whenever Defibrillation Electrodes are In Contact with The Patient
Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
Up to 7 sec
Shelf Life
2 yr Pads, 5 yr AED Life, 5 yr Battery
Includes
ECG Display AED, rugged case
Information Displayed
ECG, Heart Rate, Shock Number, Waveform Amplitude, Waveform Sweep Speed, Waveform Viewing time
Battery
Li-MnO2
CPR Feedback
No
Electrodes
Pak Adult Electrodes, Pediatric electrodes, ECG Lifepak Patch, Quick Combo Adult Electrodes
Features
ECG, Manual Override, Shock Count, Waveform Amplitude, Waveform Sweep Speed, Waveform Viewing Time
Color
Black, Orange, Yellow
Material
Plastic
Product Type
ECG Display Defibrillator
Cycle Time - Maximum
9 sec
Pads Included
Adult AED Pads
Electrode Types Included
ECG Patch, Adult Electrodes, Pediatric Electrodes, Quick-Combo Adult Electrodes
Battery Type
Li-MnO2
Services Included
1 yr Management
Series
LIFEPAK 1000
Patient Type
Adult, Pediatric
Container Type
Rugged Case
CPR Feedback Included
CPR Feedback Not Included
Waveform
Biphasic Truncated Exponential
Charging Time - Maximum
9 sec
Energy Selection
50 J, 150 J, 200 J

Description

Lifepak 1000 ECG Display Defibrillator, Semi-Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Li-MnO2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.