LIFEPAK 1000 3-Wire ECG Cable
Mfr # 11111-000016
Zoro # G4037962
product price: $391.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 99425-000023, 99425-000025
Includes
(3) Wire ECG Cable
Dimensions
4 in H x 8 in L x 6 in W
Overall Length
8 in
Product Type
ECG Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11111-000016
Zoro #
G4037962
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
4 in H x 8 in L x 6 in W
Overall Length
8 in
Overall Width
6 in
Overall Depth
4 in
Details
Item
Defibrillator Cable
For Use With
Mfr. No. 99425-000023, 99425-000025
Includes
(3) Wire ECG Cable
Product Type
ECG Cable
Compatible Manufacturer Part Number
99425-000023, 99425-000025
Description
Defibrillator Cable, For Use With Mfr. No. 99425-000023, 99425-000025, Dimensions 4 in H x 8 in L x 6 in W, Includes (3) Wire ECG Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.