LIFEPAK 1000 Carrying Case
Mfr # 11425-000007
Zoro # G4038218
product price: $242.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 99425-000023, 99425-000025
Includes
Lifepak 1000 Carry Case
Dimensions
8 in H x 14 in L x 13 in W
Features
Shock Resistant, Water-Resistant
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11425-000007
Zoro #
G4038218
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
8 in H x 14 in L x 13 in W
Overall Depth
8 in
Overall Length
14 in
Overall Width
13 in
Details
Item
Soft Shell Case
For Use With
Mfr. No. 99425-000023, 99425-000025
Includes
Lifepak 1000 Carry Case
Features
Shock Resistant, Water-Resistant
Color
Black
Material
Nylon
Compatible Manufacturer Part Number
99425-000023, 99425-000025
Product Type
Soft Shell Case
Description
LIFEPAK 1000 Carrying Case (bag assembly with no strap).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.