Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIFEPAK 1000 LMnO2 Battery

  • Mfr # 11141-000100

  • Zoro # G4038181


product price: $683.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 99425-000023, 99425-000025
Includes
AED Non-Rechargeable Battery
Features
Non-Rechargeable
Battery
11.1V
Dimensions
4 in H x 8 in L x 6 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11141-000100
Zoro #
G4038181
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4 in H x 8 in L x 6 in W
Overall Depth
4 in
Overall Width
6 in
Overall Length
8 in

Details

Item
Battery
For Use With
Mfr. No. 99425-000023, 99425-000025
Includes
AED Non-Rechargeable Battery
Features
Non-Rechargeable
Battery
11.1V
Shelf Life
5 yr
Product Type
Battery
Compatible Manufacturer Part Number
99425-000023, 99425-000025
Battery Type
Li-MnO2

Description

Exclusively for the LIFEPAK 1000 Defibrillator. The battery is non-rechargeable and has a test gauge.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.