Zoro Homepage

LIFEPAK 12/15 Trunk Cable (8ft)

  • Mfr # 11111-000020

  • Zoro # G4018837


product price: $627.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifeapk 12, Lifepak 15
Includes
8 ft Cable
Cable Length
8 ft
Features
12-Lead Ecg Cable Trunk Cable With 4-Wire Limb Leads
Dimensions
4 in H x 8 in L x 6 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11111-000020
Zoro #
G4018837
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
8 ft
Dimensions
4 in H x 8 in L x 6 in W
Height
8 ft
Overall Width
6 in
Overall Length
8 in
Overall Depth
4 in

Details

Item
Defibrillator Cable
For Use With
Mfr. No. Lifeapk 12, Lifepak 15
Includes
8 ft Cable
Features
12-Lead Ecg Cable Trunk Cable With 4-Wire Limb Leads
Compatible Manufacturer Part Number
Lifeapk 12, Lifepak 15
Product Type
ECG Trunk Cable

Description

The Trunk Patient Cable is compatible with the LIFEPAK 12 or 15 monitor/defibrillator. Available in a 5ft (Mfr # 11111-000018) or 8ft (Mfr # 11111-000020) cable length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.