Zoro Homepage

LIFEPAK 12/15/20 Masimo SET LNCS Neonatal L Disposable Sensor (20/box)

  • Mfr # 11171-000028

  • Zoro # G4019607


product price: $711.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e
Includes
(20) Disposable Sensor
Cable Length
17 in
Features
Single Patient Use Sensor for Patients <3 Kg or >40 Kg (20/Box)
Dimensions
4 in H x 8 in L x 6 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11171-000028
Zoro #
G4019607
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
17 in
Dimensions
4 in H x 8 in L x 6 in W
Overall Length
8 in
Overall Depth
4 in
Overall Width
6 in

Details

Item
Defibrillator Cable
For Use With
Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e
Includes
(20) Disposable Sensor
Features
Single Patient Use Sensor for Patients <3 Kg or >40 Kg (20/Box)
Product Type
Adult SpO2 Sensor
Compatible Manufacturer Part Number
Lifepak 12, Lifepak 15, Lifepak 20e

Description

1 box (20 sensors) of Disposable SET LNCS Neonatal L Sensors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.