Zoro Homepage

LIFEPAK 12/20 5-Lead ECG Cable

  • Mfr # 11110-000066

  • Zoro # G4019132


product price: $363.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifepak 12, Lifepak 20
Cable Length
5 ft
Dimensions
4 in H x 8 in L x 6 in W
Overall Width
6 in
Compatible Manufacturer Part Number
Lifepak 12, Lifepak 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11110-000066
Zoro #
G4019132
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
5 ft
Dimensions
4 in H x 8 in L x 6 in W
Overall Width
6 in
Overall Length
8 in
Overall Depth
4 in

Details

Item
Defibrillator Cable
For Use With
Mfr. No. Lifepak 12, Lifepak 20
Compatible Manufacturer Part Number
Lifepak 12, Lifepak 20
Product Type
ECG Cable

Description

Features a right-angle connector with 4 limb leads and 1 chest lead labeled "C"; compatible with LIFEPAK 12, 15, and 20 defibrillator/monitors. Built for durability in harsh environments and compact storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.