Zoro Homepage

LIFEPAK 15 Bed Connector

  • Mfr # 11996-000374

  • Zoro # G4039301


product price: $243.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifepak 15
Includes
Bed Connector
Dimensions
4 in H x 8 in L x 6 in W
Overall Length
8 in
Product Type
Bed Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11996-000374
Zoro #
G4039301
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4 in H x 8 in L x 6 in W
Overall Length
8 in
Overall Width
6 in
Overall Depth
4 in

Details

Item
Connector Assembly
For Use With
Mfr. No. Lifepak 15
Includes
Bed Connector
Product Type
Bed Connector
Compatible Manufacturer Part Number
Lifepak 15

Description

The LIFEPAK 15 Bed Connector should be used only in hospital environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.