Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIFEPAK 15 Mobile Battery Charger

  • Mfr # 11577-000011

  • Zoro # G4038839


product price: $3,166.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifepak 15
Includes
AC and DC Power Cords, Mounting Bracket
Dimensions
4 in H x 8 in L x 6 in W
Product Type
Mobile Battery Charger
Compatible Manufacturer Part Number
Lifepak 15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11577-000011
Zoro #
G4038839
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4 in H x 8 in L x 6 in W
Overall Length
8 in
Overall Depth
4 in
Overall Width
6 in

Details

Item
Battery Charger for Lithium-Ion Rechargeable
For Use With
Mfr. No. Lifepak 15
Includes
AC and DC Power Cords, Mounting Bracket
Product Type
Mobile Battery Charger
Compatible Manufacturer Part Number
Lifepak 15

Description

Compatible with LIFEPAK 15 rechargeable battery. May require adapter in countries with different electrical standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.