LIFEPAK 15 NIBP Coiled Hose (9ft)
Mfr # 21300-008148
Zoro # G4019062
product price: $148.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. Lifepak 15
Includes
9 ft Hose
Dimensions
18 in H x 18 in L x 18 in W
Compatible Manufacturer Part Number
Lifepak 15
Product Type
NIBP Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21300-008148
Zoro #
G4019062
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
18 in H x 18 in L x 18 in W
Overall Length
18 in
Overall Width
18 in
Overall Depth
9 in
Details
Item
Defibrillator Hose
For Use With
Mfr. No. Lifepak 15
Includes
9 ft Hose
Compatible Manufacturer Part Number
Lifepak 15
Product Type
NIBP Hose
Description
9-foot NIBP tubing for the LIFEPAK 15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.