Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIFEPAK 15 NIBP Hose 12ft

  • Mfr # 21300-008146

  • Zoro # G4019123


product price: $131.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifepak 15
Includes
12 ft Hose
Dimensions
18 in H x 18 in L x 18 in W
Compatible Manufacturer Part Number
Lifepak 15
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21300-008146
Zoro #
G4019123
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
18 in H x 18 in L x 18 in W
Overall Length
18 in
Overall Depth
12 ft
Overall Width
18 in

Details

Item
Defibrillator Hose
For Use With
Mfr. No. Lifepak 15
Includes
12 ft Hose
Compatible Manufacturer Part Number
Lifepak 15
Product Type
NIBP Hose

Description

NIBP tubing for the LIFEPAK 15 monitor/defibrillator.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.