Zoro Homepage

LIFEPAK 15 QUIK-COMBO Therapy Cable

  • Mfr # 11113-000004

  • Zoro # G4019141


product price: $700.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifepak 15
Includes
Cable Connector
Cable Length
8 ft
Dimensions
4 in H x 8 in L x 6 in W
Overall Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11113-000004
Zoro #
G4019141
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
8 ft
Dimensions
4 in H x 8 in L x 6 in W
Overall Depth
4 in
Overall Width
6 in
Overall Length
8 in

Details

Item
Defibrillator Cable
For Use With
Mfr. No. Lifepak 15
Includes
Cable Connector
Compatible Manufacturer Part Number
Lifepak 15
Product Type
Quick-Combo Therapy Cable

Description

QUIK-COMBO Therapy Cable for use with the LIFEPAK 15 monitor/defibrillator.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.