LIFEPAK 4-Wire Cable Comb (10-Pack)
Mfr # 21300-008054
Zoro # G4018931
product price: $90.69
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. Lifepak 12, Lifepak 15
Includes
(10) ECG Cable Comb
Dimensions
4 in H x 8 in L x 6 in W
Overall Width
6 in
Product Type
ECG Cable Comb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21300-008054
Zoro #
G4018931
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
4 in H x 8 in L x 6 in W
Overall Width
6 in
Overall Length
8 in
Overall Depth
4 in
Details
Item
Wire Comb (10 Pack)
For Use With
Mfr. No. Lifepak 12, Lifepak 15
Includes
(10) ECG Cable Comb
Product Type
ECG Cable Comb
Compatible Manufacturer Part Number
Lifepak 12, Lifepak 15
Number of Wire
4
Description
4-Wire Cable Comb (10 pack) for the LIFEPAK 12/15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.