Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIFEPAK CR Plus / Express Central Alarm Switch

  • Mfr # 21300-006587

  • Zoro # G616326263


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Height
1 in
Material
Plastic
Color
White/Black
Width
2 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21300-006587
Zoro #
G616326263
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
2 in
Length
5 in

Details

Material
Plastic
Color
White/Black
Item
Alarm Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.