Zoro Homepage

LIFEPAK CR Plus/Express AED Wall Mounting Bracket

  • Mfr # 11210-000021

  • Zoro # G016326252


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Length
4 in
Height
17 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11210-000021
Zoro #
G016326252
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Height
17 in
Width
7 in

Details

Color
Black
Material
Metal
Item
Wall Mount

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.