Zoro Homepage

LIFEPAK CR2 Replacement Handle

  • Mfr # 11512-000002

  • Zoro # G5163926


product price: $40.79
/ea

Key Features

For Use With
Lifepak CR2 Defibrillators
Includes
Screws
Color
Black
Material
Plastic
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11512-000002
Zoro #
G5163926
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 in
Overall Depth
1/8 in
Overall Width
8 7/8 in

Details

Item
Replacement Handle
For Use With
Lifepak CR2 Defibrillators
Includes
Screws
Color
Black
Material
Plastic
Product Type
Replacement Handle

Description

Replacement handle kit for the LIFEPAK CR2 AED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.