Zoro Homepage

LIFEPAK Electrode EDGE QUIK-COMBO Adult

  • Mfr # 11996-000091

  • Zoro # G4019902


product price: $52.19
/ea

Key Features

For Use With
Lifepak 12, Lifepak 15, Lifepak 20
Includes
Connector
Cable Length
2 ft
Electrodes
1
Dimensions
4 in H x 8 in L x 6 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11996-000091
Zoro #
G4019902
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
2 ft
Dimensions
4 in H x 8 in L x 6 in W
Overall Depth
4 in
Overall Length
8 in
Overall Width
6 in

Details

Item
Defibrillator Electrodes
For Use With
Lifepak 12, Lifepak 15, Lifepak 20
Includes
Connector
Electrodes
1
Shelf Life
1.5 yr
Compatible Manufacturer Part Number
Lifepak 12, Lifepak 15, Lifepak 20
Product Type
EDGE System Electrode

Description

With one set of electrodes, ECG monitoring, pacing, defibrillation, and synchronized cardioversion are supported. QUIK-COMBO electrodes are designed for use with a single patient and do not support pre-connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.