Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIFEPAK Electrode EDGE QUIK-COMBO Radiotransparent

  • Mfr # 11996-000090

  • Zoro # G4019762


product price: $58.89
/ea

Key Features

For Use With
Lifepak 12, Lifepak 15, Lifepak 20
Includes
Connector
Cable Length
2 ft
Electrodes
1
Shelf Life
1.5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11996-000090
Zoro #
G4019762
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
2 ft
Dimensions
4 in H x 8 in L x 6 in W
Overall Length
8 in
Overall Depth
4 in
Overall Width
6 in

Details

Item
Defibrillator Electrodes
For Use With
Lifepak 12, Lifepak 15, Lifepak 20
Includes
Connector
Electrodes
1
Shelf Life
1.5 yr
Compatible Manufacturer Part Number
Lifepak 12, Lifepak 15, Lifepak 20
Product Type
EDGE System Electrode

Description

The pads remain radiotransparent during standard X-ray imaging. QUIK-COMBO electrodes are designed for use with a single patient and do not support pre-connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.