Shop STRYKER PHYSIO-CONTROL
See all product information
Create Account
LP 15 Power Extension Cable (5'3")
- Mfr # 11140-000080
- Zoro # G4039082
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. Lifepak 15
Includes
Extension Cable
Cable Length
5 1/4 ft
Dimensions
4 in H x 8 in L x 6 in W
Compatible Manufacturer Part Number
Lifepak 15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11140-000080
- Zoro #
- G4039082
- UPC #
- -
- Country of Origin
- United States
- Item
- Extension Cable
- For Use With
- Mfr. No. Lifepak 15
- Includes
- Extension Cable
- Compatible Manufacturer Part Number
- Lifepak 15
- Product Type
- Extension Cable
Dimensions
- Cable Length
- 5 1/4 ft
- Dimensions
- 4 in H x 8 in L x 6 in W
- Overall Depth
- 4 in
- Overall Length
- 8 in
- Overall Width
- 6 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
The Power Extension Cable is compatible with LIFEPAK 15 AC/DC Power Adapters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.